GV3 Carriage, 225 mm Lx116 mm Wx35.8 mm H

  • Mfr # AU4434L225CSDRNS

  • Zoro # G708061911


product price:  $788.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
35.8 mm
Carriage Width
116 mm
Roller Material
Stainless Steel
Carriage Length
225 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4434L225CSDRNS
Zoro #
G708061911
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
35.8 mm
Carriage Width
116 mm
Carriage Length
225 mm
Size
44
For Rail Width
44 mm
Carriage Mounting Hole Size
M8
Manufacturer Size
44
Combined Carriage and Rail Height
38.7 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Carriage Finish
Anodized
Roller Type
Crown Roller
Carriage Type
Roller
Number of Mounting Holes
6
Seals
Nitrile
For Use With
M 44, NM 44
Maximum Load Axial
3,600 N
Dynamic Load Capacity
3,600 N
Maximum Load Radial
6,000 N
System of Measurement
Metric
Series
GV3
Radial Load - Maximum
6,000 N
Operating Temperature - Maximum
140 Degrees F
Includes Plugs
Plugs Included
Axial Load - Maximum
3,600 N
Seal Material
Nitrile
Static Load Capacity
3,600 N
Includes Seals
Seals Included
Compatible Rail Type
Slide
Number of Bearing Rows
2
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Operating Temperature - Minimum
-4 Degrees F

Description

GV3 Carriage, Carriage Height 35.8 mm, Carriage Length 225 mm, Carriage Width 116 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 6,000 N, Axial Load - Maximum 3,600 N, Manufacturer Size 44, Dynamic Load Capacity 3,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 44 mm, For Use With M 44, NM 44, Static Load Capacity 3,600 N, Combined Carriage and Rail Height 38.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.