GV3 Carriage, 300 mm Lx185 mm Wx54.7 mm H

  • Mfr # AU7654L300CSDR

  • Zoro # G508061920


product price: $1,354.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
54.7 mm
Roller Material
Stainless Steel
Carriage Width
185 mm
Carriage Length
300 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU7654L300CSDR
Zoro #
G508061920
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
54.7 mm
Carriage Width
185 mm
Carriage Length
300 mm
Size
76
Carriage Mounting Hole Size
M10
For Rail Width
76 mm
Manufacturer Size
76
Combined Carriage and Rail Height
58.7 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Seals
Thermoplastic Elastomer
Roller Type
Crown Roller
Carriage Finish
Anodized
For Use With
M 76, NM 76
Carriage Type
Roller
Number of Mounting Holes
6
Dynamic Load Capacity
10,000 N
Series
GV3
Maximum Load Axial
10,000 N
Maximum Load Radial
10,000 N
System of Measurement
Metric
Includes Plugs
Plugs Included
Includes Seals
Seals Included
Operating Temperature - Minimum
-4 Degrees F
Static Load Capacity
10,000 N
Operating Temperature - Maximum
140 Degrees F
Requires Lubrication
Lubricant Required
Compatible Rail Type
Slide
Axial Load - Maximum
10,000 N
Number of Bearing Rows
2
Radial Load - Maximum
10,000 N
Seal Material
Thermoplastic Elastomer
Includes Lubricator
Lubricator Included

Description

GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 300 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 10,000 N, Axial Load - Maximum 10,000 N, Manufacturer Size 76, Dynamic Load Capacity 10,000 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 10,000 N, Combined Carriage and Rail Height 58.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.