Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GV3 Carriage, 400 mm Lx185 mm Wx54.7 mm H

  • Mfr # AU7654L400CSDR

  • Zoro # G408061754


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
54.7 mm
Carriage Width
185 mm
Roller Material
Stainless Steel
Carriage Length
400 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU7654L400CSDR
Zoro #
G408061754
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
54.7 mm
Carriage Width
185 mm
Carriage Length
400 mm
Size
76
For Rail Width
76 mm
Carriage Mounting Hole Size
M10
Combined Carriage and Rail Height
58.7 mm
Manufacturer Size
76

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
For Use With
M 76, NM 76
Roller Type
Crown Roller
Carriage Finish
Anodized
Number of Mounting Holes
6
Carriage Type
Roller
Seals
Thermoplastic Elastomer
Maximum Load Radial
10,000 N
System of Measurement
Metric
Dynamic Load Capacity
10,000 N
Series
GV3
Maximum Load Axial
10,000 N
Axial Load - Maximum
10,000 N
Seal Material
Thermoplastic Elastomer
Radial Load - Maximum
10,000 N
Operating Temperature - Minimum
-4 Degrees F
Includes Lubricator
Lubricator Included
Includes Seals
Seals Included
Static Load Capacity
10,000 N
Operating Temperature - Maximum
140 Degrees F
Number of Bearing Rows
2
Includes Plugs
Plugs Included
Compatible Rail Type
Slide
Requires Lubrication
Lubricant Required

Description

GV3 Carriage, Carriage Height 54.7 mm, Carriage Length 400 mm, Carriage Width 185 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 10,000 N, Axial Load - Maximum 10,000 N, Manufacturer Size 76, Dynamic Load Capacity 10,000 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 76 mm, For Use With M 76, NM 76, Static Load Capacity 10,000 N, Combined Carriage and Rail Height 58.7 mm, Series GV3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.