Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GV3 Carriage, 65 mm Lx64 mm Wx22.4 mm H

  • Mfr # AU2018L65NS

  • Zoro # G208061800


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
22.4 mm
Carriage Width
64 mm
Roller Material
Stainless Steel
Carriage Length
65 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU2018L65NS
Zoro #
G208061800
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
22.4 mm
Carriage Width
64 mm
Carriage Length
65 mm
Size
20
Carriage Mounting Hole Size
M5
For Rail Width
20 mm
Combined Carriage and Rail Height
24.95 mm
Manufacturer Size
20

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
Seals
Nitrile
For Use With
NV 20, V 20
Carriage Finish
Anodized
Number of Mounting Holes
4
Carriage Type
Roller
Roller Type
Crown Roller
Series
GV3
Maximum Load Radial
400 N
Maximum Load Axial
500 N
Dynamic Load Capacity
500 N
System of Measurement
Metric
Radial Load - Maximum
400 N
Number of Bearing Rows
2
Seal Material
Nitrile
Requires Lubrication
Lubricant Required
Compatible Rail Type
Slide
Includes Plugs
Plugs Included
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Axial Load - Maximum
500 N
Static Load Capacity
500 N

Description

GV3 Carriage, Carriage Height 22.4 mm, Carriage Length 65 mm, Carriage Width 64 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 400 N, Axial Load - Maximum 500 N, Manufacturer Size 20, Dynamic Load Capacity 500 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 20 mm, For Use With NV 20, V 20, Static Load Capacity 500 N, Combined Carriage and Rail Height 24.95 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.