GV3 Carriage, 80 mm Lx80 mm Wx28.1 mm H

  • Mfr # AU2525L80LBDRNS

  • Zoro # G908061544


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
28.1 mm
Carriage Width
80 mm
Roller Material
Stainless Steel
Carriage Length
80 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU2525L80LBDRNS
Zoro #
G908061544
UPC #
-
Country of Origin
United Kingdom

Dimensions

Carriage Height
28.1 mm
Carriage Width
80 mm
Carriage Length
80 mm
Size
25
For Rail Width
25 mm
Carriage Mounting Hole Size
M6
Manufacturer Size
25
Combined Carriage and Rail Height
30.7 mm

Details

Item
GV3 Carriage
Roller Material
Stainless Steel
Carriage Material
Aluminum
For Use With
NS 25, S 25
Carriage Finish
Anodized
Carriage Type
Roller
Number of Mounting Holes
4
Roller Type
Crown Roller
Seals
Nitrile
Maximum Load Axial
1,600 N
Dynamic Load Capacity
1,600 N
Series
GV3
System of Measurement
Metric
Maximum Load Radial
3,000 N
Includes Plugs
Plugs Included
Radial Load - Maximum
3,000 N
Includes Lubricator
Lubricator Included
Axial Load - Maximum
1,600 N
Static Load Capacity
1,600 N
Requires Lubrication
Lubricant Required
Number of Bearing Rows
2
Operating Temperature - Minimum
-4 Degrees F
Compatible Rail Type
Slide
Operating Temperature - Maximum
140 Degrees F
Seal Material
Nitrile

Description

GV3 Carriage, Carriage Height 28.1 mm, Carriage Length 80 mm, Carriage Width 80 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 3,000 N, Axial Load - Maximum 1,600 N, Manufacturer Size 25, Dynamic Load Capacity 1,600 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 25 mm, For Use With NS 25, S 25, Static Load Capacity 1,600 N, Combined Carriage and Rail Height 30.7 mm, Series GV3, Operating Temperature - Maximum 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.