Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricator, Compact, 19 mm Lx12 mm H

  • Mfr # LB20C

  • Zoro # G108104744


product price: $22.29
/ea

Key Features

Overall Length
19 mm
Overall Height
12 mm
Mounting Hole Size
2.7 mm
Compatible with Series
J18
Mounting Screw Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB20C
Zoro #
G108104744
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
19 mm
Overall Height
12 mm
Mounting Hole Size
2.7 mm
Mounting Screw Length
6 mm

Details

Item
Lubricator
Compatible with Series
J18
Product Type
Slide Lubricator
Mounting Hole Center to Center
13 mm
Lubricator Style
Compact

Description

Lubricator, Compatible with Series J18, Lubricator Style Compact, Mounting Hole Center to Center 13 mm, Overall Length 19 mm, Product Type Slide Lubricator, Mounting Screw Length 6 mm, Overall Height 12 mm, Mounting Hole Size 2.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.