Zoro Homepage

Lubricator, Compact, 34 mm Lx20 mm H

  • Mfr # LB44C

  • Zoro # G308104681


product price: $20.99
/ea

Key Features

Overall Length
34 mm
Overall Height
20 mm
Mounting Hole Size
4.2 mm
Compatible with Series
J34
Mounting Screw Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB44C
Zoro #
G308104681
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
34 mm
Overall Height
20 mm
Mounting Hole Size
4.2 mm
Mounting Screw Length
10 mm

Details

Item
Lubricator
Compatible with Series
J34
Mounting Hole Center to Center
25 mm
Lubricator Style
Compact
Product Type
Slide Lubricator

Description

Lubricator, Compatible with Series J34, Lubricator Style Compact, Mounting Hole Center to Center 25 mm, Overall Length 34 mm, Product Type Slide Lubricator, Mounting Screw Length 10 mm, Overall Height 20 mm, Mounting Hole Size 4.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.