Zoro Homepage

Lubricator, Compact, 50 mm Lx33.5 mm H

  • Mfr # LB76C

  • Zoro # G408104673


product price: $27.35
/ea

Key Features

Overall Length
50 mm
Mounting Screw Length
12 mm
Product Type
Slide Lubricator
Mounting Hole Center to Center
38 mm
Mounting Hole Size
5.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB76C
Zoro #
G408104673
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
50 mm
Mounting Screw Length
12 mm
Mounting Hole Size
5.2 mm
Overall Height
33.5 mm

Details

Item
Lubricator
Product Type
Slide Lubricator
Mounting Hole Center to Center
38 mm
Lubricator Style
Compact
Compatible with Series
J54

Description

Lubricator, Compatible with Series J54, Lubricator Style Compact, Mounting Hole Center to Center 38 mm, Overall Length 50 mm, Product Type Slide Lubricator, Mounting Screw Length 12 mm, Overall Height 33.5 mm, Mounting Hole Size 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.