Zoro Homepage

Lubricator, Flanged, 17 mm Lx10 mm H

  • Mfr # LB12F

  • Zoro # G408104680


product price: $20.59
/ea

Key Features

Overall Length
17 mm
Mounting Hole Center to Center
12 mm
Overall Height
10 mm
Compatible with Series
J13
Lubricator Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB12F
Zoro #
G408104680
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
17 mm
Overall Height
10 mm
Mounting Hole Size
2.7 mm
Mounting Screw Length
6 mm

Details

Item
Lubricator
Mounting Hole Center to Center
12 mm
Compatible with Series
J13
Lubricator Style
Flanged
Product Type
Slide Lubricator

Description

Lubricator, Compatible with Series J13, Lubricator Style Flanged, Mounting Hole Center to Center 12 mm, Overall Length 17 mm, Product Type Slide Lubricator, Mounting Screw Length 6 mm, Overall Height 10 mm, Mounting Hole Size 2.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.