Zoro Homepage

Lubricator, Flanged, 25 mm Lx16.5 mm H

  • Mfr # LB25F

  • Zoro # G108104751


product price: $19.99
/ea

Key Features

Mounting Hole Center to Center
18 mm
Product Type
Slide Lubricator
Overall Height
16.5 mm
Overall Length
25 mm
Lubricator Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB25F
Zoro #
G108104751
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
16.5 mm
Overall Length
25 mm
Mounting Screw Length
8 mm
Mounting Hole Size
3.2 mm

Details

Item
Lubricator
Mounting Hole Center to Center
18 mm
Product Type
Slide Lubricator
Lubricator Style
Flanged
Compatible with Series
J25

Description

Lubricator, Compatible with Series J25, Lubricator Style Flanged, Mounting Hole Center to Center 18 mm, Overall Length 25 mm, Product Type Slide Lubricator, Mounting Screw Length 8 mm, Overall Height 16.5 mm, Mounting Hole Size 3.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.