Zoro Homepage

Lubricator, Flanged, 34 mm Lx20 mm H

  • Mfr # LB44F

  • Zoro # G108104690


product price: $22.25
/ea

Key Features

Lubricator Style
Flanged
Compatible with Series
J34
Product Type
Slide Lubricator
Mounting Screw Length
10 mm
Overall Length
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB44F
Zoro #
G108104690
UPC #
-
Country of Origin
United Kingdom

Dimensions

Mounting Screw Length
10 mm
Overall Length
34 mm
Mounting Hole Size
4.2 mm
Overall Height
20 mm

Details

Item
Lubricator
Lubricator Style
Flanged
Compatible with Series
J34
Product Type
Slide Lubricator
Mounting Hole Center to Center
25 mm

Description

Lubricator, Compatible with Series J34, Lubricator Style Flanged, Mounting Hole Center to Center 25 mm, Overall Length 34 mm, Product Type Slide Lubricator, Mounting Screw Length 10 mm, Overall Height 20 mm, Mounting Hole Size 4.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.