Zoro Homepage

Lubricator, Flanged, 50 mm Lx33.5 mm H

  • Mfr # LB76F

  • Zoro # G808104686


product price: $31.39
/ea

Key Features

Overall Height
33.5 mm
Mounting Hole Center to Center
38 mm
Compatible with Series
J54
Overall Length
50 mm
Mounting Hole Size
5.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB76F
Zoro #
G808104686
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
33.5 mm
Overall Length
50 mm
Mounting Hole Size
5.2 mm
Mounting Screw Length
12 mm

Details

Item
Lubricator
Mounting Hole Center to Center
38 mm
Compatible with Series
J54
Product Type
Slide Lubricator
Lubricator Style
Flanged

Description

Lubricator, Compatible with Series J54, Lubricator Style Flanged, Mounting Hole Center to Center 38 mm, Overall Length 50 mm, Product Type Slide Lubricator, Mounting Screw Length 12 mm, Overall Height 33.5 mm, Mounting Hole Size 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.