Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose, High Performance Pipe Thread Sealant, 4 oz, Blue

  • Mfr # 15703

  • Zoro # G7510386


product price: $10.55
/ea

Key Features

Application
Improves Seal on Threads
Color
Blue
Size
4 oz
Substrates
Aluminum, Black Iron, Brass, Copper, Galvanized Steel and On Plastics Including PVC and CPVC, Stainless Steel
Temp. Range
-90 Degrees to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15703
Zoro #
G7510386
UPC #
032628157033
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 fl oz

Details

Application
Improves Seal on Threads
Color
Blue
Substrates
Aluminum, Black Iron, Brass, Copper, Galvanized Steel and On Plastics Including PVC and CPVC, Stainless Steel
Temp. Range
-90 Degrees to 450 Degrees F
Item
Pipe Thread Sealant
Type
All Purpose, High Performance
Begins to Harden
Immediate
Flash Point
170 Degrees F
Includes
Brush in Cap
Characteristics
Flexible Seal Which Will Not Harden, Crack, Crumble or Shrink
Standards
29 CFR 1910.1200
Specific Gravity
0.85
Viscosity
paste
VOC Content
186 g/L
Container Type
Brush-Top Can
Resistance Properties
High-Temperature Resistant, Vibration Resistant
Specific Sealing Application
General Purpose Thread Sealing
Series
Brush-On Blue Block
Industry Application
HVAC, Automotive
Cure Type
Non-Hardening
For Fluid Type
Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum
Maximum Operating Pressure for Liquids
12,000 psi
Product Form
Paste
For Material Type
Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, PVC, Stainless Steel
Maximum Operating Pressure for Gases
2,600 psi
Maximum Viscosity
12,000 cps
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-90 Degrees F
Non-Toxic
No
Minimum Viscosity
12,000 cps

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Brush-On Blue Block, Container Size 4 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -90 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 12,000 psi, Color Blue, For Fluid Type Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.