All Purpose Sealant Gasket Sealant, 4 oz, Temp Range -90 Degrees to 450 Degrees F

  • Mfr # 15510

  • Zoro # G7476104


product price:  $9.35
/ea

Key Features

Application
Improves Seal on Threads
Color
Black
Size
4 oz
Substrates
Aluminum, Black Iron, Brass, Copper, Galvanized Steel and On Plastics Including PVC, Stainless Steel
Temp. Range
-90 Degrees to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15510
Zoro #
G7476104
UPC #
032628155107
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 fl oz

Details

Application
Improves Seal on Threads
Color
Black
Substrates
Aluminum, Black Iron, Brass, Copper, Galvanized Steel and On Plastics Including PVC, Stainless Steel
Temp. Range
-90 Degrees to 450 Degrees F
Item
Gasket Sealant
Type
All Purpose Sealant
Begins to Harden
Immediate
Viscosity
paste
Flash Point
175 Degrees F
Standards
29 CFR 1910.1200
Specific Gravity
0.85
Characteristics
Flexible Seal Which Will Not Harden, Crack, Crumble or Shrink
Includes
Brush in Cap
VOC Content
186 g/L
Container Type
Brush-Top Can
Maximum Operating Pressure for Gases
2,600 psi
Industry Application
HVAC, Automotive
Maximum Operating Temperature
450 Degrees F
For Fluid Type
Air, Butane, Diesel Fuel Oil, Fuels, LP Gas
Minimum Operating Temperature
-90 Degrees F
Maximum Viscosity
10,000 cps
Non-Toxic
No
Product Form
Paste
For Material Type
Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, Plastic, PVC, Stainless Steel
Maximum Operating Pressure for Liquids
12,000 psi
Minimum Viscosity
10,000 cps

Description

Gasket Sealant, Container Size 4 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -90 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 12,000 psi, Color Black, For Fluid Type Air, Butane, Diesel Fuel Oil, Fuels, LP Gas, For Material Type Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, Plastic, PVC, Stainless Steel, Standards 29 CFR 1910.1200, Flash Point 175 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.