Zoro Homepage

Anti-Corrosion Grease, 2 oz, Jar, Clear

  • Mfr # 40601

  • Zoro # G7615623


product price: $5.89
/ea

Key Features

Container Size
2 oz
Container Type
Jar
Color
Clear
Flash Point
Not Specified
Specific Gravity
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40601
Zoro #
G7615623
UPC #
032628406018
Country of Origin
United States

Dimensions

Container Size
2 oz
Size
2 oz.

Details

Item
Anti-Corrosion Grease
Container Type
Jar
Color
Clear
Flash Point
Not Specified
Specific Gravity
0.9
Standards
OSHA 29 CFR 1910.1200
Grease Container
Can
Base Oil
Mineral
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
300 Degrees F
Min. Operating Temp.
-20 Degrees F
Application
Ballcocks, Faucets, Lubricating Valve Stems
Grease Color
Clear
Type
Anti-Corrosion Grease
Temp. Range
-20 Degrees to 300 Degrees F
Series
300 Degree Plumber's Grease
NSF Rating
Not Rated
Product Type
Plumbing Grease
Thickener
Silica
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
Not Specified
Maximum Operating Temperature
325 Degrees F
Minimum Operating Temperature
-20 Degrees F
Thickener Type
Silica
For Use On
valve stems, faucets, ballcock linkage

Description

Anti-Corrosion Grease,Jar,2oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.