Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 oz Bottle Glug Crystal Drain Opener, Ready to Use, Crystalline Solid, Unscented

  • Mfr # 20410

  • Zoro # G6106825


product price: $10.69
/ea

Key Features

Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Crystalline Solid
Container Type
Bottle
Size
20 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20410
Zoro #
G6106825
UPC #
032628204102
Country of Origin
Poland

Dimensions

Size
20 oz.
Container Size
20 oz

Details

Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Crystalline Solid
Container Type
Bottle
Item
Crystal Drain Opener
Color
White
For Use On
Drain Lines
Contains
Sodium Hydroxide
Primary Chemical
Sodium Hydroxide
VOC Content
0 %
Garbage Disposal Safe
No
Product Label
Drain Opener
pH Value
Alkaline
pH Level
13 to 14
Cleaner Type
Drain, Pipe
Septic System Safe
Yes

Description

Hercules 20410 Glug Crystal Drain Opener is a powerful, sodium hydroxide-based drain opener designed to clear tough clogs in drains. It effectively removes blockages caused by grease, hair, soap scum, and other organic matter. Use with caution, as it is a highly corrosive product intended for severe drain cleaning applications.


Properties:


  • Appearance: Solid flakes

  • Active Ingredient: Sodium Hydroxide (95-100%)

  • pH: 13 - 14 (1% solution)

  • Flash Point: > 212°F (> 100°C)

  • VOC Content: 0 g/L


Features:


  • Effectively dissolves organic blockages in drains

  • Highly corrosive; requires proper handling and protective gear

  • Fast-acting formula with powerful sodium hydroxide for efficient cleaning


Applications:


  • Suitable for use in kitchen and bathroom drains where severe clogging occurs

  • Intended for professional or heavy-duty drain cleaning purposes


Usage and Safety Precautions:


  • Wear appropriate personal protective equipment, including gloves and eye protection

  • Avoid contact with skin and eyes, as it can cause severe burns

  • Store in a well-ventilated, locked area away from incompatible substances like acids

  • In case of contact or ingestion, seek immediate medical assistance

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.