Johni-Bolt XL 1/4" x 3 1/2"
Mfr # 90154C
Zoro # G2720487
product price: $6.59
/eaKey Features
Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Brass
Includes
(2) Bolts Captive Washers, (2) Brass Acorn Nuts
Color/Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90154C
Zoro #
G2720487
UPC #
094713769521
Country of Origin
United States
Dimensions
Size
1/4 in x 3 1/2 in
Manufacturers Warranty Length
1 Yr
Overall Length
3 1/2 in
Overall Width
1/4 in
Details
Item
Bolts
Fits Brand
Universal Fit
For Use With
Most Toilets
Material
Brass
Includes
(2) Bolts Captive Washers, (2) Brass Acorn Nuts
Color/Finish
Brass
Color
Brass
Material of Construction
Solid Brass
Type
Bolts
Product Type
Bolts
Compatible Series
Universal
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Compatible Product Type
Toilets
Description
Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.