Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sizzle, Drain and Waste System Cleaner, Ready To Use, Liquid, 1 qt

  • Mfr # 20305

  • Zoro # G6211256


product price: $13.69
/ea

Key Features

Cleaner Chemical Product Grouping
Calcium, Rust & Lime Remover
Cleaner Container Size
1 qt
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Pungent
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20305
Zoro #
G6211256
UPC #
032628203051
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Size
1 qt.
Degreaser Container Size
1 qt.
Container Size
1 Qt

Details

Cleaner Chemical Product Grouping
Calcium, Rust & Lime Remover
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Pungent
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Includes Chemical
None
Color
Yellow
For Use On
Ceramic
Primary Chemical
None
Container Type
Trigger Spray Bottle
Item
Calcium, Rust & Lime Remover
Contains
Hydrochloric Acid, Water
Rinse Required
Yes
Standards
OSHA
Biodegradable
Yes
Net Weight
32 oz
Nonflammable
Yes
VOC Content
0%
NSF Rating
Not Rated
Surfaces for Use On
Ceramic

Description

Drain and Waste System Cleaner, Surfaces for Use On Ceramic, Trigger Spray Bottle, 1 qt, Fragrance Pungent, Ready to Use, Recommended Dilution Ready to Use, OSHA, Primary Chemical None, Cleaner Form Liquid, Product Series Sizzle, Rinse Required Yes, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 32 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.