MEGATAPE Thread Sealing Tape, 1000 in L, 3/4 in W, PTFE, Gray

  • Mfr # 15110

  • Zoro # G216060635


product price: $7.65
/ea

Key Features

Material
PTFE
Thickness
3.5 mils
Overall Length
1000 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15110
Zoro #
G216060635
UPC #
32628151109
Country of Origin
Malaysia

Dimensions

Thickness
3.5 mils
Overall Length
1000 in
Overall Width
3/4 in

Details

Material
PTFE
Color
Gray

Description

Hercules MEGATAPE is an all-purpose, professional-grade PTFE thread-sealing tape designed for use on a wide range of threaded pipes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.