Zoro Homepage

Pipe Thread Sealant 16 oz, Brush-Top Can, Pro Dope, Gray, Paste

  • Mfr # 15427

  • Zoro # G7489291


product price: $9.29
/ea

Key Features

Container Size
16 oz
Container Type
Brush-Top Can
Color
Gray
Series
Pro Dope
Product Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15427
Zoro #
G7489291
UPC #
032628154278
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Gray
Series
Pro Dope
Product Form
Paste
Begins to Harden
Not Specified
Includes
Brush in Cap
For Use With
Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, Monel, Stainless Steel
Viscosity
paste
Specific Gravity
1.61
Gas Pressure Range
200 psi
Standards
29 CFR OSHA 1910.1200, NSF/ANSI 61
Application
Use on Lines Carrying Natural Gas, Air, Steam, Hydronic Heating, Ammonia, Brine, Diluted Acids and Sprinkler Systems
Liquid Pressure Range
250 psi
Performance Temp. Range
0 Degrees to 350 Degrees F
Maximum Application Temperature
122 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure for Liquids
250 psi
Maximum Viscosity
30,000 cps
Minimum Viscosity
30,000 cps
Non-Toxic
Yes
Cure Type
Non-Hardening
Full Cure Time
4 hr
Maximum Operating Temperature
350 Degrees F
For Material Type
Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Stainless Steel
Maximum Operating Pressure for Gases
200 psi
Flash Point
212 Degrees F
Application Method
Brush
For Fluid Type
Air, Natural Gas, Steam, Water
Features
Lead Free
Clean Up Method
Water
Specific Sealing Application
General Purpose Thread Sealing
VOC Content
11 g/L
Resistance Properties
Prevents rust and corrosion
Chemical Base
Oil-based

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Pro Dope, Container Size 16 oz, Container Type Brush-Top Can, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Maximum Operating Pressure for Gases 200 psi, Maximum Operating Pressure for Liquids 250 psi, Color Gray, For Fluid Type Air, Natural Gas, Steam, Water, For Material Type Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.