Pipe Thread Sealant Tape, 1/2in W, 500in L
Mfr # 15124
Zoro # G0704685
product price: $9.45
/eaKey Features
Material
PTFE
Overall Length
41 ft
Thickness
0.0035 in
Color
White
Backing Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15124
Zoro #
G0704685
UPC #
032628151246
Country of Origin
United States
Dimensions
Overall Width
1/2 in
Overall Length
41 ft
Thickness
0.0035 in
For Maximum Thread Diameter
1 1/4 in
Details
Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
OSHA 1910. 1200
Series
Tape Dope(R)
For Material Type
Plastic, Aluminum, Brass, Copper, Iron, Glass, Stainless Steel, Steel, Synthetic Rubber
Maximum Operating Pressure for Liquids
10,000 psi
Clean Up Method
Soap and Water, Vinegar
Minimum Operating Temperature
-450 Degrees F
For Fluid Type
Fuels, Oil, Coolant, Solvents, Steam, Water
Maximum Operating Temperature
500 Degrees F
Specific Sealing Application
General Purpose Thread Sealing
Minimum Linear Density
1 g/cc
Maximum Linear Density
1.3 g/cc
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Tape Dope(R), Overall Width 1/2 in, Overall Length 41 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Linear Density 1.3 g/cc, Minimum Linear Density 1 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.