Zoro Homepage

Pro Dope(R) Thread Sealant 5 gal, Pail, Gray, Paste

  • Mfr # 15445

  • Zoro # G8296504


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
Color
Gray
Product Form
Paste
Begins to Harden
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15445
Zoro #
G8296504
UPC #
032628154452
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Pro Dope(R) Thread Sealant
Container Type
Pail
Color
Gray
Product Form
Paste
Begins to Harden
Not Specified
Viscosity
paste
Standards
29 CFR OSHA 1910.1200, NSF/ANSI 61
Performance Temp. Range
0 Degrees to 350 Degrees F
Application
Use on Lines Carrying Natural Gas, Air, Steam, Hydronic Heating, Ammonia, Brine, Diluted Acids and Sprinkler Systems
Specific Gravity
1.61
For Use With
Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, Monel, Stainless Steel
Liquid Pressure Range
250 psi
Gas Pressure Range
200 psi
For Material Type
Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Stainless Steel
Maximum Operating Pressure for Liquids
250 psi
Maximum Viscosity
30,000 cps
Maximum Application Temperature
122 Degrees F
VOC Content
11 g/L
Application Method
Brush
Maximum Operating Temperature
350 Degrees F
Full Cure Time
4 hr
Minimum Viscosity
30,000 cps
Features
Lead Free
Clean Up Method
Water
Maximum Operating Pressure for Gases
200 psi
Minimum Operating Temperature
0 Degrees F
Flash Point
212 Degrees F
Non-Toxic
Yes
For Fluid Type
Air, Natural Gas, Steam, Water
Specific Sealing Application
General Purpose Thread Sealing
Chemical Base
Oil-based
Resistance Properties
Prevents rust and corrosion

Description

Pro Dope(R) Thread Sealant, Container Size 5 gal, Container Type Pail, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F, Maximum Operating Pressure for Gases 200 psi, Maximum Operating Pressure for Liquids 250 psi, Color Gray, For Fluid Type Air, Natural Gas, Steam, Water, For Material Type Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Stainless Steel, Specific Sealing Application General Purpose Thread Sealing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.