Cryo-Tek-100 Anti-Freeze Corrosion Resistant, 5 gal Pail, Pink, Up to 250 Degrees F
Mfr # 35284
Zoro # G8631156
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Application
Closed Loop Systems, Plumbing, Hydronic Systems, Solar Heating Systems, Radiant Heating, Snow Melt
Color
Pink
Series
Cryo-Tek
Size
5 gal
Standards
GRAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35284
Zoro #
G8631156
UPC #
032628352841
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Freeze Protectant
Application
Closed Loop Systems, Plumbing, Hydronic Systems, Solar Heating Systems, Radiant Heating, Snow Melt
Color
Pink
Series
Cryo-Tek
Standards
GRAS
Temp. Range
Up to 250 Degrees F
Container Type
Pail
Fluid Color
Red
Concentration
55 %
Container Color
Pink
Operating Temperature - Minimum
70 Degrees F
Operating Temperature - Maximum
250 Degrees F
Corrosion Protection Concentration - Minimum
31.25 %
Food Grade
Food Safe
Freeze Protectant
Propylene Glycol
Boiling Point
212 Degrees F
Volume
5 gal
Product Type
Freeze Protectant
Freeze Protection Temperature
-70 Degrees F
Burst Protection Temperature
-100 Degrees F
Glycol Inhibition
Inhibited
pH Level
Alkaline
Description
Freeze Protectant, 5 gal, Temp. Range Up to 250 Degrees F, Color Pink, Closed Loop Systems, Plumbing, Hydronic Systems, Solar Heating Systems, Radiant Heating, Snow Melt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.