Zoro Homepage

Roof Flashing Sealant, Black, 1 Qt

  • Mfr # 25405

  • Zoro # G2992026


product price: $13.45
/ea

Key Features

Color
Black
Type
Non-Coal-Based All-Purpose
Functional Cure
24 Hours
Adheres To
Concrete, Masonry, Metal, Roofing, Tile
For Use With
Flashings, Cooling Towers, Skylights, Downspouts, Gutters, Vents, Chimneys, Soil Pipes, and General Roof Repairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25405
Zoro #
G2992026
UPC #
032628254053
Country of Origin
United States

Dimensions

Size
1 Quart Can
Container Size
1 qt

Details

Color
Black
Type
Non-Coal-Based All-Purpose
Functional Cure
24 Hours
Item
Roofing Sealant
Adheres To
Concrete, Masonry, Metal, Roofing, Tile
For Use With
Flashings, Cooling Towers, Skylights, Downspouts, Gutters, Vents, Chimneys, Soil Pipes, and General Roof Repairs
Includes
Resealable Lid
Characteristics
Long-Lasting, No Objectionable Odors, No Stirring Time, Non-Separating, Withstands Stress of Dissimilar Rates of Expansion
Container Type
Pail
Dry Time
24 hr
Product Type
Roofing Sealant

Description

Roofing Sealant, Product Type Roofing Sealant, Color Black, Container Size 1 qt, Container Type Pail, Dry Time 24 hr, Includes Resealable Lid

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.