Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
300-200, IRET-STL-2.21x0.062, RETAINER RINGS
- Mfr # 300-200
- Zoro # G516029455
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Key Features
Thickness
0.62 in
Nominal Outside Dia.
2.21 in
O-Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300-200
- Zoro #
- G516029455
- UPC #
- -
- Country of Origin
- India
- O-Ring Material
- Steel
Dimensions
- Thickness
- 0.62 in
- Nominal Outside Dia.
- 2.21 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.