Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
300-325, IRET-STL-3.623x0.109, RETAINER RINGS
- Mfr # 300-325
- Zoro # G316029280
product price:Â
$
12.89
/ea
Key Features
Thickness
0.109 in
Nominal Outside Dia.
3.62 in
O-Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300-325
- Zoro #
- G316029280
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- 0.109 in
- Nominal Outside Dia.
- 3.62 in
Details
- O-Ring Material
- Steel
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.