568-008, OR-70NBR-3/16x1/16-C/S50, O-RINGS
- Mfr # 568-008
- Zoro # G916029765
product price:Â
$
0.04
/ea
Sold in multiples of 250 for
$10.00
Key Features
Nominal Inside Dia.
1-4/26 in
Temp. Range
-40 Degrees to 240 Degrees F
Cross-Section Width
1-4/26 in
Durometer (Hardness) Rating
70
O-Ring Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568-008
- Zoro #
- G916029765
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 1-4/26 in
- Cross-Section Width
- 1-4/26 in
Details
- Temp. Range
- -40 Degrees to 240 Degrees F
- Durometer (Hardness) Rating
- 70
- O-Ring Material
- Buna-N
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.