568-112U, OR-90URE-1/2x3/32-C/S3, O-RINGS
- Mfr # 568-112U
- Zoro # G316026562
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Temp. Range
-65 Degrees to 220 Degrees F
Durometer (Hardness) Rating
90
Cross-Section Width
3-1/32 in
O-Ring Material
Urethane
Nominal Inside Dia.
1-2/26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568-112U
- Zoro #
- G316026562
- UPC #
- -
- Country of Origin
- Mexico
- Temp. Range
- -65 Degrees to 220 Degrees F
- Durometer (Hardness) Rating
- 90
- O-Ring Material
- Urethane
Dimensions
- Cross-Section Width
- 3-1/32 in
- Nominal Inside Dia.
- 1-2/26 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.