575-036T, BU-TFE-2.375x1/16-C/S2, BACK-UP RINGS
- Mfr # 575-036T
- Zoro # G616027078
product price:Â
$
11.15
/ea
Sold in multiples of 2 for
$22.30
Key Features
Temp. Range
-325 Degrees to 500 Degrees F
Nominal Inside Dia.
2-5/8 in
Thickness
0.5 in
O-Ring Material
Polytetrafluoroethylene
Cross-Section Width
1-8/26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 575-036T
- Zoro #
- G616027078
- UPC #
- -
- Country of Origin
- China
- Temp. Range
- -325 Degrees to 500 Degrees F
- O-Ring Material
- Polytetrafluoroethylene
Dimensions
- Nominal Inside Dia.
- 2-5/8 in
- Thickness
- 0.5 in
- Cross-Section Width
- 1-8/26 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.