870-44, US-80NBR-5/16x9/16x1/8, U-SEALS
- Mfr # 870-44
- Zoro # G616028907
product price:Â
$
2.39
/ea
Sold in multiples of 5 for
$11.95
Key Features
For Groove Width
0.156 in
Inside Dia.
1/8 in
Seal Material
Buna-N Rubber
For Bore Dia.
0.563 in
Outside Dia.
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 870-44
- Zoro #
- G616028907
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Groove Width
- 0.156 in
- Inside Dia.
- 1/8 in
- For Bore Dia.
- 0.563 in
- Outside Dia.
- 9/16 in
- Height
- 1-16/26 in
Details
- Seal Material
- Buna-N Rubber
- Temp. Range
- -40 Degrees to 240 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.