DPU37-3.25-37, PUS-90URE-3.250x4x.375, U-SEALS
- Mfr # DPU37-3.25-37
- Zoro # G116028612
product price:Â
$
21.49
/ea
Key Features
Temp. Range
-65 Degrees to 230 Degrees F
Height
1-4/26 in
Seal Material
Urethane
Inside Dia.
1-1/4 in
For Groove Width
0.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPU37-3.25-37
- Zoro #
- G116028612
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1-4/26 in
- Inside Dia.
- 1-1/4 in
- For Groove Width
- 0.406 in
- For Bore Dia.
- 4 in
- Outside Dia.
- 4 in
Details
- Temp. Range
- -65 Degrees to 230 Degrees F
- Seal Material
- Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.