DRU12-0.75-25, RUS-90URE-.750x1x1/4, U-SEALS
- Mfr # DRU12-0.75-25
- Zoro # G616030252
product price:Â
$
12.19
/ea
Key Features
Height
1-16/26 in
Outside Dia.
1 in
For Groove Width
0.281 in
Inside Dia.
1/16 in
Seal Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRU12-0.75-25
- Zoro #
- G616030252
- UPC #
- -
- Country of Origin
- Mexico
- Seal Material
- Urethane
- Temp. Range
- -65 Degrees to 230 Degrees F
Dimensions
- Height
- 1-16/26 in
- Outside Dia.
- 1 in
- For Groove Width
- 0.281 in
- Inside Dia.
- 1/16 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.