HH108ES2RS, SAB-STL-1.500x2.438x1.312, SELF ALIGNING BEARINGS
- Mfr # HH108ES2RS
- Zoro # G516027321
product price:Â
$
78.49
/ea
Key Features
O-Ring Material
Chromium Steel
System of Measurement
Inch
Nominal Outside Dia.
2-5/16 in
Type
Sealed Self Aligning Bearing
Nominal Inside Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH108ES2RS
- Zoro #
- G516027321
- UPC #
- -
- Country of Origin
- China
- O-Ring Material
- Chromium Steel
- System of Measurement
- Inch
- Type
- Sealed Self Aligning Bearing
Dimensions
- Nominal Outside Dia.
- 2-5/16 in
- Nominal Inside Dia.
- 1-1/2 in
Description
HH108ES2RS is 1.500x2.438x1.312 Hydraulic HH Self Aligning Bearings
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.