HH300ES, SAB-STL-3x4.75x2.625, SELF ALIGNING BEARINGS
- Mfr # HH300ES
- Zoro # G516027222
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Outside Dia.
1-1/4 in
O-Ring Material
Chromium Steel
Nominal Inside Dia.
3 in
Type
Self Aligning Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH300ES
- Zoro #
- G516027222
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Outside Dia.
- 1-1/4 in
- Nominal Inside Dia.
- 3 in
Details
- System of Measurement
- Inch
- O-Ring Material
- Chromium Steel
- Type
- Self Aligning Bearing
Description
HH300ES is 3x4.75x2.625 Hydraulic HH Self Aligning Bearings
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.