HRU25-2.50-25, US-80NBR-2.500x3x1/4, U-SEALS
- Mfr # HRU25-2.50-25
- Zoro # G216030461
product price:Â
$
9.49
/ea
Sold in multiples of 2 for
$18.98
Key Features
Inside Dia.
2-1/2 in
Seal Material
Buna-N Rubber
Outside Dia.
3 in
For Groove Width
0.281 in
Height
1-8/26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRU25-2.50-25
- Zoro #
- G216030461
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Dia.
- 2-1/2 in
- Outside Dia.
- 3 in
- For Groove Width
- 0.281 in
- Height
- 1-8/26 in
- For Bore Dia.
- 3 in
Details
- Seal Material
- Buna-N Rubber
- Temp. Range
- -40 Degrees to 250 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.