HSU18-2.12-18-90D, US-90NBR-2.125x2.500x3/16, U-SEALS
- Mfr # HSU18-2.12-18-90D
- Zoro # G316030248
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Temp. Range
-40 Degrees to 250 Degrees F
For Groove Width
0.218 in
Seal Material
Buna-N Rubber
Inside Dia.
2-1/8 in
Outside Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSU18-2.12-18-90D
- Zoro #
- G316030248
- UPC #
- -
- Country of Origin
- China
- Temp. Range
- -40 Degrees to 250 Degrees F
- Seal Material
- Buna-N Rubber
Dimensions
- For Groove Width
- 0.218 in
- Inside Dia.
- 2-1/8 in
- Outside Dia.
- 1-1/2 in
- For Bore Dia.
- 2.5 in
- Height
- 1-8/26 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.