HU15-1.00-21, US-90URE-1x1-5/16x7/32, U-SEALS
- Mfr # HU15-1.00-21
- Zoro # G316031627
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
For Bore Dia.
1.313 in
Temp. Range
-50 Degrees to 200 Degrees F
Outside Dia.
1-5/16 in
For Groove Width
0.241 in
Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HU15-1.00-21
- Zoro #
- G316031627
- UPC #
- -
- Country of Origin
- Canada
- Temp. Range
- -50 Degrees to 200 Degrees F
- Seal Material
- Urethane
Dimensions
- For Bore Dia.
- 1.313 in
- Outside Dia.
- 1-5/16 in
- For Groove Width
- 0.241 in
- Inside Dia.
- 1 in
- Height
- 7-1/32 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.