Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
HU18-2.00-25, US-90URE-2x2.375x1/4, U-SEALS
- Mfr # HU18-2.00-25
- Zoro # G116031384
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Temp. Range
-50 Degrees to 200 Degrees F
Outside Dia.
2-5/8 in
Seal Material
Urethane
Inside Dia.
2 in
For Bore Dia.
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HU18-2.00-25
- Zoro #
- G116031384
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Outside Dia.
- 2-5/8 in
- Inside Dia.
- 2 in
- For Bore Dia.
- 2.375 in
- Height
- 1-4/26 in
- For Groove Width
- 0.275 in
Details
- Temp. Range
- -50 Degrees to 200 Degrees F
- Seal Material
- Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.