Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MCPS-160X137X15.5, PA-TFE-137X160X15.5, Piston Seals
- Mfr # MCPS-160X137X15.5
- Zoro # G316027583
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Height
15.5 in
For Groove Width
16 in
Temp. Range
-40 Degrees to 220 Degrees F
Seal Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCPS-160X137X15.5
- Zoro #
- G316027583
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 15.5 in
- For Groove Width
- 16 in
Details
- Temp. Range
- -40 Degrees to 220 Degrees F
- Seal Material
- Nylon
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.