Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MDU-40X44X30, RB-STL/PTF-40x44x30, WEAR RINGS
- Mfr # MDU-40X44X30
- Zoro # G616031037
product price:Â
$
9.65
/ea
Key Features
Temp. Range
-325 Degrees to 536 Degrees F
Nominal Inside Dia.
40 in
O-Ring Material
Steel / Polytetrafluoroethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDU-40X44X30
- Zoro #
- G616031037
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 40 in
Details
- Temp. Range
- -325 Degrees to 536 Degrees F
- O-Ring Material
- Steel / Polytetrafluoroethylene
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.