
MKPD-38X30.5X3.2, PA-90URE-30.5x38x3.2, Piston Seals
Mfr # MKPD-38X30.5X3.2
Zoro # G916027877
product price:Â $9.49
/ea
Sold in multiples of 2 for $18.98
Key Features
For Bore Dia.
38 in
For Groove Width
3.2 in
Temp. Range
-22 to +210F
Height
3.2 in
Seal Material
Urethane/Nitrile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MKPD-38X30.5X3.2
Zoro #
G916027877
UPC #
-
Country of Origin
Türkiye
Dimensions
For Bore Dia.
38 in
For Groove Width
3.2 in
Height
3.2 in
Inside Dia.
30.5 in
Details
Temp. Range
-22 to +210F
Seal Material
Urethane/Nitrile
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.