Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MOR-3X1.5, OR-70NBR-3x1.5-C/S100, O-RINGS
- Mfr # MOR-3X1.5
- Zoro # G816029780
product price:Â
$
0.14
/ea
Sold in multiples of 100 for
$14.00
Key Features
Nominal Inside Dia.
3 in
Temp. Range
-40 Degrees to 220 Degrees F
O-Ring Material
Nitrile
Durometer (Hardness) Rating
70
Cross-Section Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR-3X1.5
- Zoro #
- G816029780
- UPC #
- -
- Country of Origin
- Thailand
- Temp. Range
- -40 Degrees to 220 Degrees F
- O-Ring Material
- Nitrile
- Durometer (Hardness) Rating
- 70
Dimensions
- Nominal Inside Dia.
- 3 in
- Cross-Section Width
- 1.5 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.