MPSQ-100X84.5X6.3, PA-PTFE/NBR-84.50x100.00x6.16.3, Piston Seals
- Mfr # MPSQ-100X84.5X6.3
- Zoro # G516027925
product price:Â
$
73.49
/ea
Key Features
Seal Material
Polytetrafluoroethylene
For Groove Width
6.3 in
Temp. Range
-40 Degrees to 220 Degrees F
Height
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPSQ-100X84.5X6.3
- Zoro #
- G516027925
- UPC #
- -
- Country of Origin
- Türkiye
- Seal Material
- Polytetrafluoroethylene
- Temp. Range
- -40 Degrees to 220 Degrees F
Dimensions
- For Groove Width
- 6.3 in
- Height
- 6.1 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.