
MPSU-125X6X3.5, PA-90URE-125x6x8.83-C/S, Piston Seals
Mfr # MPSU-125X6X3.5
Zoro # G316027804
product price:Â $18.15
/eaKey Features
Height
6 in
Seal Material
Urethane/Nitrile
For Groove Width
6.3 in
Temp. Range
-40° to +230° F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MPSU-125X6X3.5
Zoro #
G316027804
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
For Groove Width
6.3 in
Details
Seal Material
Urethane/Nitrile
Temp. Range
-40° to +230° F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.