
Shop HERCULES SEALING PRODUCTS
See all product information
MPU-50X70X15, PUS-90URE-50x70x15, U-SEALS
Mfr # MPU-50X70X15
Zoro # G416030469
product price:Â $14.39
/eaKey Features
Height
15 in
Temp. Range
-22° to +212° F
For Groove Width
16 in
Seal Material
Urethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MPU-50X70X15
Zoro #
G416030469
UPC #
-
Country of Origin
Italy
Dimensions
Height
15 in
For Groove Width
16 in
Details
Temp. Range
-22° to +212° F
Seal Material
Urethane
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.