Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MRTUB-50X65X11.4, RUS-90URE-50x65x11.4, U-SEALS
- Mfr # MRTUB-50X65X11.4
- Zoro # G316028252
product price:Â
$
69.19
/ea
Key Features
Height
11.4 in
Seal Material
Urethane
For Groove Width
12.5 in
Temp. Range
-50 Degrees to 230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRTUB-50X65X11.4
- Zoro #
- G316028252
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Height
- 11.4 in
- For Groove Width
- 12.5 in
Details
- Seal Material
- Urethane
- Temp. Range
- -50 Degrees to 230 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.