
MUKPN-20X12X5.5, PUS-80NBR-20X12X5.5, U-SEALS
Mfr # MUKPN-20X12X5.5
Zoro # G716029033
product price:Â $5.59
/ea
Sold in multiples of 3 for $16.77
Key Features
For Bore Dia.
20 in
Outside Dia.
20 in
Inside Dia.
12 in
For Groove Width
6 in
Seal Material
Nitrile Butadiene Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MUKPN-20X12X5.5
Zoro #
G716029033
UPC #
-
Country of Origin
United Kingdom
Dimensions
For Bore Dia.
20 in
Outside Dia.
20 in
Inside Dia.
12 in
For Groove Width
6 in
Height
5.5 in
Details
Seal Material
Nitrile Butadiene Rubber
Temp. Range
-22 to +212F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.