Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MUSN-20X28X5, US-90NBR-20x28x5, U-SEALS
- Mfr # MUSN-20X28X5
- Zoro # G516028472
product price:Â
$
4.45
/ea
Sold in multiples of 3 for
$13.35
Key Features
Inside Dia.
20 in
Seal Material
Nitrile
Height
5 in
For Bore Dia.
28 in
Outside Dia.
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUSN-20X28X5
- Zoro #
- G516028472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Seal Material
- Nitrile
- Temp. Range
- -13 Degrees to 212 Degrees F
Dimensions
- Inside Dia.
- 20 in
- Height
- 5 in
- For Bore Dia.
- 28 in
- Outside Dia.
- 28 in
- For Groove Width
- 5.7 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.