Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MUSN-90X100X6, US-90NBR-90x100x6, U-SEALS
- Mfr # MUSN-90X100X6
- Zoro # G016028941
product price:Â
$
8.79
/ea
Key Features
Seal Material
Nitrile
Temp. Range
-13 Degrees to 212 Degrees F
For Groove Width
7 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUSN-90X100X6
- Zoro #
- G016028941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Groove Width
- 7 in
- Height
- 6 in
Details
- Seal Material
- Nitrile
- Temp. Range
- -13 Degrees to 212 Degrees F
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.