Shop HERCULES SEALING PRODUCTS
See all product information
Create Account
MUU-25X40X10, US-90URE-25x40x10, U-SEALS
- Mfr # MUU-25X40X10
- Zoro # G616030078
product price:Â
$
16.29
/ea
Key Features
Height
10 in
For Groove Width
11 in
Inside Dia.
25 in
Seal Material
Urethane
Temp. Range
-22 Degrees to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUU-25X40X10
- Zoro #
- G616030078
- UPC #
- -
- Country of Origin
- Italy
- Seal Material
- Urethane
- Temp. Range
- -22 Degrees to 212 Degrees F
Dimensions
- Height
- 10 in
- For Groove Width
- 11 in
- Inside Dia.
- 25 in
Description
0
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.